Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 412 PIN PLUG

  • Mfr # GTS06AF204PY

  • Zoro # G207559018


product price: $58.99
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Sealing
Unsealed
Connector Type
Circular
Grommet & Seals Material
Neoprene
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06AF204PY
Zoro #
G207559018
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Shell Plating
Olive Drab Cadmium
Sealing
Unsealed
Connector Type
Circular
Grommet & Seals Material
Neoprene
Shielding
Yes
Crimp Wire Gauge
14, 12
Contact Style
Pin
Shell Color
Olive Drab
Insert Rotation/Keying
Y
No. of Contacts
4
Insert Arrangement
20-4
Mounting Type
Cable
Connector Style
Plug
Insert Material
Neoprene
Contact Mating Life
500
Rotation Angle
250
Contacts Supplied
Yes
Service Rating
D
Operating Voltage DC
1250
Contact Plating
Silver
Contact Material
Copper Alloy
Endbell Type
Cable Clamp - Extended
Orientation
Straight
Operating Voltage AC V RMS Max
900
Shell Material
Aluminum Alloy
Amperage Rating
23A
Termination Method
Solder
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.