Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 412 PIN RECP BOX RM

  • Mfr # GTC030204P

  • Zoro # G207561455


product price: $27.99
/ea

Key Features

Sealing
Unsealed
Crimp Wire Gauge
14, 12
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030204P
Zoro #
G207561455
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Sealing
Unsealed
Crimp Wire Gauge
14, 12
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Contacts Supplied
Yes
Orientation
Straight
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
900
Termination Method
Crimp
Contact Plating
Silver
Amperage Rating
23A
Shell Material
Aluminum Alloy
Mounting Type
Wall - Rear Mount
Specification
MIL-DTL-5015 Type
Connector Type
Connector Circular
Service Rating
D
Operating Voltage DC
1250
No. of Contacts
4
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Contact Mating Life
500
Insert Arrangement
20-4
Endbell Type
None
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.