Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 412 PIN RECP BOX RM

  • Mfr # GTS030204P

  • Zoro # G107561463


product price: $25.39
/ea

Key Features

Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
900
Connector Style
Receptacle
Specification
MIL-DTL-5015 Type
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030204P
Zoro #
G107561463
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
900
Connector Style
Receptacle
Specification
MIL-DTL-5015 Type
Contact Mating Life
500
Termination Method
Solder
Orientation
Straight
Shell Plating
Olive Drab Cadmium
No. of Contacts
4
Mounting Type
Wall - Rear Mount
Shielding
Yes
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Crimp Wire Gauge
14, 12
Insert Arrangement
20-4
Contact Material
Copper Alloy
Operating Voltage DC
1250
Service Rating
D
Endbell Type
None
Amperage Rating
23A
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Sealing
Unsealed
Contact Style
Pin
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Type
Connector Circular
Contact Plating
Silver
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.