Zoro Homepage

GT 4C 412 PIN RECP LINE

  • Mfr # GTC01F1815P

  • Zoro # G107561357


product price: $55.99
/ea

Key Features

Amperage Rating
13A & 23A
Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
Insert Arrangement
18-27
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC01F1815P
Zoro #
G107561357
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#16, 2#12

Details

Amperage Rating
13A & 23A
Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
Insert Arrangement
18-27
Insert Material
Neoprene
No. of Contacts
3
Connector Style
Receptacle
Termination Method
Crimp
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.