Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 412 PIN RECP WALL

  • Mfr # GTC030R204PW

  • Zoro # G707561511


product price: $46.19
/ea

Key Features

Contacts Supplied
Yes
Shielding
Yes
Service Rating
D
Contact Mating Life
500
Rotation Angle
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030R204PW
Zoro #
G707561511
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Contacts Supplied
Yes
Shielding
Yes
Service Rating
D
Contact Mating Life
500
Rotation Angle
45
Termination Method
Crimp
Contact Plating
Silver
Operating Voltage AC V RMS Max
900
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Mounting Type
Wall - Rear Mount
No. of Contacts
4
Sealing
IP67
Connector Type
Circular
Contact Material
Copper Alloy
Amperage Rating
23A
Orientation
Straight
Contact Style
Pin
Endbell Type
Threaded - UNEF - Ext
Insert Material
Neoprene
Insert Rotation/Keying
W
Connector Style
Receptacle
Shell Color
Olive Drab
Insert Arrangement
20-4
Shell Material
Aluminum Alloy
Crimp Wire Gauge
14, 12
Grommet & Seals Material
Neoprene
Operating Voltage DC
1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.