Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 412 PIN RECP WALL

  • Mfr # GTS030A204P

  • Zoro # G007561549


product price: $33.65
/ea

Key Features

Contact Material
Copper Alloy
Contact Style
Pin
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
Unsealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030A204P
Zoro #
G007561549
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Contact Material
Copper Alloy
Contact Style
Pin
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
Unsealed
Shielding
Yes
Termination Method
Solder
Contacts Supplied
Yes
Connector Type
Circular
Mounting Type
Wall - Rear Mount
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
No. of Contacts
4
Operating Voltage DC
1250
Contact Plating
Silver
Shell Color
Olive Drab
Service Rating
D
Orientation
Straight
Insert Rotation/Keying
Normal
Crimp Wire Gauge
14, 12
Connector Style
Receptacle
Insert Material
Neoprene
Endbell Type
Threaded - UNEF - Ext
Amperage Rating
23A
Operating Voltage AC V RMS Max
900
Grommet & Seals Material
Neoprene
Insert Arrangement
20-4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.