Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 412 SKT PLUG

  • Mfr # GTC06A204S

  • Zoro # G707512209


product price: $52.89
/ea

Key Features

Operating Voltage DC
1250
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Insert Arrangement
20-4
Operating Voltage AC V RMS Max
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A204S
Zoro #
G707512209
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Operating Voltage DC
1250
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Insert Arrangement
20-4
Operating Voltage AC V RMS Max
900
Termination Method
Crimp
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Crimp Wire Gauge
14, 12
Sealing
Unsealed
Insert Material
Neoprene
Service Rating
D
Grommet & Seals Material
Neoprene
Connector Style
Plug
Shielding
Yes
Amperage Rating
13A & 46A
Connector Type
Circular
No. of Contacts
4
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
Threaded - UNEF - Ext
Contact Mating Life
500
Contact Material
Copper Alloy
Contact Plating
Silver
Mounting Type
Cable
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.