Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 412 SKT PLUG

  • Mfr # GTC06A204SX

  • Zoro # G707512148


product price: $52.89
/ea

Key Features

Mounting Type
Cable
Operating Voltage AC V RMS Max
900
Contact Style
Socket
Contact Plating
Silver
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A204SX
Zoro #
G707512148
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Mounting Type
Cable
Operating Voltage AC V RMS Max
900
Contact Style
Socket
Contact Plating
Silver
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
X
Endbell Type
Threaded - UNEF - Ext
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Crimp Wire Gauge
14, 12
Insert Arrangement
20-4
Orientation
Straight
Shell Material
Aluminum Alloy
Service Rating
D
Termination Method
Crimp
No. of Contacts
4
Rotation Angle
110
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Connector Type
Circular
Sealing
Unsealed
Insert Material
Neoprene
Amperage Rating
13A & 46A
Shielding
Yes
Operating Voltage DC
1250
Shell Color
Olive Drab
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.