Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 412 SKT PLUG

  • Mfr # GTC06AF1810S025LC

  • Zoro # G507512225


product price: $46.55
/ea

Key Features

Insert Arrangement
18-10
Contacts Supplied
No
Mounting Type
Cable
Endbell Type
Cable Clamp - Extended
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06AF1810S025LC
Zoro #
G507512225
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Insert Arrangement
18-10
Contacts Supplied
No
Mounting Type
Cable
Endbell Type
Cable Clamp - Extended
Shell Material
Aluminum Alloy
Sealing
Unsealed
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Rotation/Keying
Normal
Contact Mating Life
500
Contact Plating
Silver
Shell Color
Black
Operating Voltage DC
1250(J) 700(all others)
Contact Material
Copper Alloy
Amperage Rating
13A & 46A
Connector Style
Plug
Shell Plating
Black Anodized
Service Rating
A
Grommet & Seals Material
Neoprene
Orientation
Straight
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Crimp Wire Gauge
14, 12
Contact Style
Socket
Insert Material
Neoprene
No. of Contacts
4
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.