Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 412 SKT PLUG

  • Mfr # GTC06AF204S

  • Zoro # G007512312


product price: $64.39
/ea

Key Features

Contacts Supplied
Yes
Contact Size
4#12
Orientation
Straight
Termination Method
Crimp
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06AF204S
Zoro #
G007512312
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Contacts Supplied
Yes
Orientation
Straight
Termination Method
Crimp
Shell Color
Olive Drab
Connector Type
Circular
Contact Plating
Silver
Contact Style
Socket
Contact Material
Copper Alloy
Mounting Type
Cable
Contact Mating Life
500
Shielding
Yes
Operating Voltage DC
1250
Endbell Type
Cable Clamp - Extended
Crimp Wire Gauge
14, 12
Sealing
Unsealed
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Service Rating
D
No. of Contacts
4
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Amperage Rating
13A & 46A
Insert Material
Neoprene
Operating Voltage AC V RMS Max
900
Connector Style
Plug
Shell Material
Aluminum Alloy
Insert Arrangement
20-4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.