Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 412 SKT PLUG

  • Mfr # GTC06F1810S025

  • Zoro # G707512049


product price: $62.65
/ea

Key Features

Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F1810S025
Zoro #
G707512049
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Connector Type
Connector Circular
Shell Plating
Black Anodized
Shell Color
Black
Operating Voltage DC
1250(J) 700(all others)
Endbell Type
Environmental - Cable Clamp
No. of Contacts
4
Sealing
IP67
Mounting Type
Cable
Connector Style
Plug
Shielding
Yes
Insert Material
Neoprene
Orientation
Straight
Termination Method
Crimp
Specification
MIL-DTL-5015 Type
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Contact Style
Socket
Insert Rotation/Keying
Normal
Amperage Rating
13A & 46A
Service Rating
A
Insert Arrangement
18-10
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
14, 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.