Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 412 SKT PLUG

  • Mfr # GTC06F204S

  • Zoro # G807512109


product price: $73.65
/ea

Key Features

Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Mating Life
500
Operating Voltage DC
1250
Contact Size
4#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F204S
Zoro #
G807512109
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Mating Life
500
Operating Voltage DC
1250
Orientation
Straight
Insert Arrangement
20-4
Contacts Supplied
Yes
Amperage Rating
13A & 46A
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Service Rating
D
Contact Material
Copper Alloy
Termination Method
Crimp
Insert Material
Neoprene
Shell Color
Olive Drab
Connector Type
Circular
Endbell Type
Environmental - Cable Clamp
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
14, 12
Shielding
Yes
Sealing
IP67
Mounting Type
Cable
Shell Material
Aluminum Alloy
No. of Contacts
4
Operating Voltage AC V RMS Max
900
Connector Style
Plug
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.