Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 412 SKT PLUG

  • Mfr # GTC06F204SLC

  • Zoro # G107511956


product price: $63.39
/ea

Key Features

Service Rating
D
Contacts Supplied
No
Orientation
Straight
Contact Material
Copper Alloy
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F204SLC
Zoro #
G107511956
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Service Rating
D
Contacts Supplied
No
Orientation
Straight
Contact Material
Copper Alloy
Shielding
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Arrangement
20-4
Shell Material
Aluminum Alloy
Endbell Type
Environmental - Cable Clamp
Connector Style
Plug
Insert Material
Neoprene
Termination Method
Crimp
Sealing
IP67
Mounting Type
Cable
Crimp Wire Gauge
14, 12
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Contact Style
Socket
Connector Type
Circular
No. of Contacts
4
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A & 46A
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
Contact Mating Life
500
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.