Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 412 SKT PLUG

  • Mfr # GTC06F204SW

  • Zoro # G207511962


product price: $73.65
/ea

Key Features

Insert Rotation/Keying
W
Contact Material
Copper Alloy
Termination Method
Crimp
Operating Voltage AC V RMS Max
900
Crimp Wire Gauge
14, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F204SW
Zoro #
G207511962
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Insert Rotation/Keying
W
Contact Material
Copper Alloy
Termination Method
Crimp
Operating Voltage AC V RMS Max
900
Crimp Wire Gauge
14, 12
Mounting Type
Cable
Insert Material
Neoprene
Endbell Type
Environmental - Cable Clamp
Orientation
Straight
Shell Color
Olive Drab
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Connector Type
Circular
Amperage Rating
13A & 46A
Operating Voltage DC
1250
Sealing
IP67
Contacts Supplied
Yes
Service Rating
D
Insert Arrangement
20-4
Rotation Angle
45
No. of Contacts
4
Shielding
Yes
Contact Plating
Silver
Connector Style
Plug
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.