Zoro Homepage

GT 4C 412 SKT PLUG

  • Mfr # GTC06GR204SLC

  • Zoro # G907512016


product price: $42.15
/ea

Key Features

Insert Arrangement
20-4
Operating Voltage DC
1250
Amperage Rating
13A & 46A
Insert Material
Neoprene
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06GR204SLC
Zoro #
G907512016
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Insert Arrangement
20-4
Operating Voltage DC
1250
Amperage Rating
13A & 46A
Insert Material
Neoprene
Mounting Type
Cable
No. of Contacts
4
Operating Voltage AC V RMS Max
900
Contact Style
Socket
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.