Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 412 SKT PLUG

  • Mfr # GTC06R1810S025

  • Zoro # G707512285


product price: $55.65
/ea

Key Features

Contacts Supplied
Yes
Mounting Type
Cable
Contact Size
4#12
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage DC
1250(J) 700(all others)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06R1810S025
Zoro #
G707512285
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Contacts Supplied
Yes
Mounting Type
Cable
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage DC
1250(J) 700(all others)
Connector Type
Connector Circular
Connector Style
Plug
Endbell Type
Threaded - UNEF - Ext
Orientation
Straight
Shielding
Yes
Shell Material
Aluminum Alloy
Termination Method
Crimp
Sealing
IP67
Insert Material
Neoprene
Insert Arrangement
18-10
Service Rating
A
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
No. of Contacts
4
Insert Rotation/Keying
Normal
Shell Plating
Black Anodized
Specification
MIL-DTL-5015 Type
Contact Mating Life
500
Shell Color
Black
Grommet & Seals Material
Neoprene
Amperage Rating
13A & 46A
Crimp Wire Gauge
14, 12
Contact Plating
Silver
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.