Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 412 SKT PLUG

  • Mfr # GTS06AF1810S025

  • Zoro # G407512110


product price: $56.39
/ea

Key Features

Mounting Type
Cable
Shell Color
Black
Contact Plating
Silver
Endbell Type
Cable Clamp - Extended
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06AF1810S025
Zoro #
G407512110
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Mounting Type
Cable
Shell Color
Black
Contact Plating
Silver
Endbell Type
Cable Clamp - Extended
Insert Material
Neoprene
Crimp Wire Gauge
14, 12
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Contact Mating Life
500
Amperage Rating
13A & 46A
Sealing
Unsealed
Shielding
Yes
No. of Contacts
4
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Material
Aluminum Alloy
Insert Arrangement
18-10
Operating Voltage DC
1250(J) 700(all others)
Orientation
Straight
Termination Method
Crimp
Contact Style
Socket
Service Rating
A
Insert Rotation/Keying
Normal
Shell Plating
Black Anodized
Connector Style
Plug
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.