Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 412 SKT PLUG

  • Mfr # GTS06AF204S

  • Zoro # G207512143


product price: $64.35
/ea

Key Features

Contact Material
Copper Alloy
Insert Arrangement
20-4
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06AF204S
Zoro #
G207512143
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Contact Material
Copper Alloy
Insert Arrangement
20-4
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Connector Style
Plug
Endbell Type
Cable Clamp - Extended
Insert Material
Neoprene
Contact Plating
Silver
Shell Material
Aluminum Alloy
Operating Voltage DC
1250
Crimp Wire Gauge
14, 12
Contacts Supplied
Yes
Specification
MIL-DTL-5015 Type
Sealing
Unsealed
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
No. of Contacts
4
Operating Voltage AC V RMS Max
900
Orientation
Straight
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Contact Style
Socket
Amperage Rating
13A & 46A
Contact Mating Life
500
Service Rating
D
Insert Rotation/Keying
Normal
Termination Method
Crimp
Connector Type
Connector Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.