Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 412 SKT PLUG

  • Mfr # GTS06AF204SW

  • Zoro # G807512192


product price: $64.35
/ea

Key Features

Termination Method
Crimp
Contact Material
Copper Alloy
Endbell Type
Cable Clamp - Extended
Orientation
Straight
Crimp Wire Gauge
14, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06AF204SW
Zoro #
G807512192
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Termination Method
Crimp
Contact Material
Copper Alloy
Endbell Type
Cable Clamp - Extended
Orientation
Straight
Crimp Wire Gauge
14, 12
Contact Plating
Silver
Service Rating
D
Operating Voltage AC V RMS Max
900
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Cable
Rotation Angle
45
Sealing
Unsealed
Contact Mating Life
500
No. of Contacts
4
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A & 46A
Contacts Supplied
Yes
Connector Style
Plug
Shell Color
Olive Drab
Insert Arrangement
20-4
Shielding
Yes
Connector Type
Circular
Shell Material
Aluminum Alloy
Operating Voltage DC
1250
Insert Rotation/Keying
W
Contact Style
Socket
Insert Material
Neoprene
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.