Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 412 SKT PLUG

  • Mfr # GTS06R204S

  • Zoro # G407513353


product price: $62.45
/ea

Key Features

Specification
MIL-DTL-5015 Type
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1250
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06R204S
Zoro #
G407513353
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Specification
MIL-DTL-5015 Type
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1250
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Type
Connector Circular
Mounting Type
Cable
Crimp Wire Gauge
14, 12
Termination Method
Crimp
Connector Style
Plug
Shielding
Yes
Contacts Supplied
Yes
Contact Material
Copper Alloy
Service Rating
D
Orientation
Straight
Insert Arrangement
20-4
No. of Contacts
4
Sealing
IP67
Amperage Rating
13A & 46A
Contact Style
Socket
Endbell Type
Threaded - UNEF - Ext
Contact Plating
Silver
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
900
Insert Material
Neoprene
Shell Color
Olive Drab
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.