Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 412 SKT RECP BOX

  • Mfr # GTC02R1810S

  • Zoro # G307505564


product price: $29.49
/ea

Key Features

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Socket
Operating Voltage DC
1250(J) 700(all others)
Orientation
Straight
Specification
MIL-DTL-5015 Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R1810S
Zoro #
G307505564
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Socket
Operating Voltage DC
1250(J) 700(all others)
Orientation
Straight
Specification
MIL-DTL-5015 Type
Amperage Rating
13A & 46A
Contact Plating
Silver
Contacts Supplied
Yes
Insert Arrangement
18-10
Connector Type
Connector Circular
Insert Rotation/Keying
Normal
Service Rating
A
Grommet & Seals Material
Neoprene
Sealing
IP67
Crimp Wire Gauge
14, 12
Connector Style
Receptacle
No. of Contacts
4
Endbell Type
Threaded - UNEF - Ext
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount
Shielding
Yes
Termination Method
Crimp
Contact Mating Life
500
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.