Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 412 SKT RECP BOX

  • Mfr # GTS02R1810S

  • Zoro # G207505701


product price: $29.25
/ea

Key Features

Shell Color
Olive Drab
Service Rating
A
Connector Type
Circular
Contact Style
Socket
Operating Voltage DC
1250(J) 700(all others)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS02R1810S
Zoro #
G207505701
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Shell Color
Olive Drab
Service Rating
A
Connector Type
Circular
Contact Style
Socket
Operating Voltage DC
1250(J) 700(all others)
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Crimp Wire Gauge
14, 12
Shielding
Yes
No. of Contacts
4
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Connector Style
Receptacle
Contact Mating Life
500
Shell Material
Aluminum Alloy
Endbell Type
Threaded - UNEF - Ext
Sealing
IP67
Contact Plating
Silver
Amperage Rating
13A & 46A
Insert Arrangement
18-10
Termination Method
Crimp
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Mounting Type
Box - Front Mount
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.