Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 412 SKT RECP BOX RM

  • Mfr # GTS0301810S

  • Zoro # G407171522


product price: $29.15
/ea

Key Features

No. of Contacts
4
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Wall - Rear Mount
Orientation
Straight
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0301810S
Zoro #
G407171522
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

No. of Contacts
4
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Wall - Rear Mount
Orientation
Straight
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1250(J) 700(all others)
Contact Style
Socket
Insert Material
Neoprene
Contact Mating Life
500
Amperage Rating
13A & 46A
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Shell Color
Olive Drab
Sealing
Unsealed
Grommet & Seals Material
Neoprene
Service Rating
A
Crimp Wire Gauge
14, 12
Shielding
Yes
Connector Type
Connector Circular
Specification
MIL-DTL-5015 Type
Connector Style
Receptacle
Insert Arrangement
18-10
Termination Method
Crimp
Shell Material
Aluminum Alloy
Endbell Type
None
Insert Rotation/Keying
Normal
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.