Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 412 SKT RECP WALL

  • Mfr # GTS030A204S

  • Zoro # G707506703


product price: $38.89
/ea

Key Features

Endbell Type
Threaded - UNEF - Ext
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
900
Shell Plating
Olive Drab Cadmium
Service Rating
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030A204S
Zoro #
G707506703
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Endbell Type
Threaded - UNEF - Ext
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
900
Shell Plating
Olive Drab Cadmium
Service Rating
D
Contact Style
Socket
Contact Mating Life
500
Termination Method
Crimp
Shielding
Yes
Sealing
Unsealed
Operating Voltage DC
1250
Contact Plating
Silver
Orientation
Straight
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Crimp Wire Gauge
14, 12
Connector Type
Circular
Contacts Supplied
Yes
Contact Material
Copper Alloy
Insert Material
Neoprene
Shell Material
Aluminum Alloy
No. of Contacts
4
Insert Rotation/Keying
Normal
Mounting Type
Wall - Rear Mount
Insert Arrangement
20-4
Amperage Rating
13A & 46A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.