Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 416 PIN PLUG

  • Mfr # GTC06184P025

  • Zoro # G107561975


product price: $34.19
/ea

Key Features

Operating Voltage DC
1250
Contact Size
4#16
Shell Plating
Black Anodized
Grommet & Seals Material
Neoprene
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06184P025
Zoro #
G107561975
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Operating Voltage DC
1250
Shell Plating
Black Anodized
Grommet & Seals Material
Neoprene
Termination Method
Crimp
No. of Contacts
4
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Endbell Type
None
Contact Plating
Silver
Contact Mating Life
500
Sealing
Unsealed
Service Rating
D
Mounting Type
Cable
Orientation
Straight
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Plug
Contact Material
Copper Alloy
Insert Arrangement
18-4
Shell Color
Black
Shielding
Yes
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
900
Contact Style
Pin
Amperage Rating
13A
Connector Type
Circular
Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.