Zoro Homepage

GT 4C 416 PIN PLUG

  • Mfr # GTC06184PG96

  • Zoro # G107562057


product price: $55.85
/ea

Key Features

Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
Termination Method
Crimp
Mounting Type
Cable
Contact Size
4#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06184PG96
Zoro #
G107562057
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
Termination Method
Crimp
Mounting Type
Cable
No. of Contacts
4
Connector Style
Plug
Insert Material
Neoprene
Insert Arrangement
18-4
Contact Style
Pin
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.