Zoro Homepage

GT 4C 416 PIN PLUG

  • Mfr # GTC06A184P025

  • Zoro # G407561972


product price: $41.59
/ea

Key Features

Contact Size
4#16
Connector Style
Plug
Insert Arrangement
18-4
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A184P025
Zoro #
G407561972
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Connector Style
Plug
Insert Arrangement
18-4
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Mating Life
500
Mounting Type
Cable
Contact Plating
Silver
No. of Contacts
4
Shell Color
Black
Amperage Rating
13A
Sealing
Unsealed
Termination Method
Crimp
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Shell Plating
Black Anodized
Insert Rotation/Keying
Normal
Connector Type
Circular
Contact Style
Pin
Crimp Wire Gauge
20, 18, 16
Insert Material
Neoprene
Shielding
Yes
Service Rating
D
Contacts Supplied
Yes
Endbell Type
Threaded - UNEF - Ext
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.