Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 416 PIN PLUG

  • Mfr # GTS06AF2210P

  • Zoro # G107562811


product price: $60.15
/ea

Key Features

Contact Style
Pin
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Connector Type
Circular
Insert Arrangement
22-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06AF2210P
Zoro #
G107562811
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Contact Style
Pin
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Connector Type
Circular
Insert Arrangement
22-10
Insert Rotation/Keying
Normal
Crimp Wire Gauge
20, 18, 16
Orientation
Straight
No. of Contacts
4
Contacts Supplied
Yes
Shell Color
Olive Drab
Connector Style
Plug
Contact Material
Copper Alloy
Mounting Type
Cable
Operating Voltage DC
1750
Endbell Type
Cable Clamp - Extended
Contact Mating Life
500
Insert Material
Neoprene
Amperage Rating
13A
Operating Voltage AC V RMS Max
1250
Shielding
Yes
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Service Rating
E
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
Unsealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.