Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 416 PIN RECP BOX

  • Mfr # GTS02R184P

  • Zoro # G807564702


product price: $21.15
/ea

Key Features

Insert Arrangement
18-4
Termination Method
Solder
Service Rating
D
Operating Voltage AC V RMS Max
900
No. of Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS02R184P
Zoro #
G807564702
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Insert Arrangement
18-4
Termination Method
Solder
Service Rating
D
Operating Voltage AC V RMS Max
900
No. of Contacts
4
Amperage Rating
13A
Operating Voltage DC
1250
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Sealing
IP67
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Orientation
Straight
Connector Style
Receptacle
Shell Color
Olive Drab
Contacts Supplied
Yes
Crimp Wire Gauge
20, 18, 16
Connector Type
Circular
Contact Material
Copper Alloy
Shielding
Yes
Endbell Type
Threaded - UNEF - Ext
Mounting Type
Box - Front Mount
Contact Style
Pin
Insert Rotation/Keying
Normal
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.