Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 416 PIN RECP BOX RM

  • Mfr # GTC030184P

  • Zoro # G007564762


product price: $21.65
/ea

Key Features

Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Endbell Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030184P
Zoro #
G007564762
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Endbell Type
None
Contact Plating
Silver
Service Rating
D
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Type
Circular
Operating Voltage DC
1250
Amperage Rating
13A
Operating Voltage AC V RMS Max
900
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Mounting Type
Wall - Rear Mount
Insert Arrangement
18-4
Contact Style
Pin
Orientation
Straight
Contact Mating Life
500
Sealing
Unsealed
Termination Method
Crimp
Shielding
Yes
No. of Contacts
4
Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.