Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 416 PIN RECP WALL

  • Mfr # GTC0302210P

  • Zoro # G507559374


product price: $25.49
/ea

Key Features

Grommet & Seals Material
Neoprene
Mounting Type
Wall - Rear Mount
Contacts Supplied
Yes
Insert Arrangement
22-10
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302210P
Zoro #
G507559374
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Grommet & Seals Material
Neoprene
Mounting Type
Wall - Rear Mount
Contacts Supplied
Yes
Insert Arrangement
22-10
Contact Plating
Silver
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Orientation
Straight
Endbell Type
None
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1750
Contact Style
Pin
Insert Rotation/Keying
Normal
Amperage Rating
13A
Crimp Wire Gauge
20, 18, 16
Shell Color
Olive Drab
Service Rating
E
Operating Voltage AC V RMS Max
1250
Insert Material
Neoprene
Termination Method
Crimp
Connector Type
Circular
Sealing
Unsealed
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Mating Life
500
No. of Contacts
4
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.