Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 416 SKT PLUG

  • Mfr # GTC06R184S025

  • Zoro # G107509144


product price: $49.39
/ea

Key Features

Insert Arrangement
18-4
Service Rating
D
Orientation
Straight
Endbell Type
Threaded - UNEF - Ext
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06R184S025
Zoro #
G107509144
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Insert Arrangement
18-4
Service Rating
D
Orientation
Straight
Endbell Type
Threaded - UNEF - Ext
Connector Type
Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
IP67
Contact Style
Socket
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Termination Method
Crimp
Amperage Rating
13A
Connector Style
Plug
No. of Contacts
4
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Contact Mating Life
500
Operating Voltage AC V RMS Max
900
Crimp Wire Gauge
20, 18, 16
Shell Plating
Black Anodized
Operating Voltage DC
1250
Shielding
Yes
Shell Color
Black
Contact Plating
Silver
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.