Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 416 SKT RECP BOX

  • Mfr # GTC02R184S

  • Zoro # G307501870


product price: $22.79
/ea

Key Features

Termination Method
Crimp
Endbell Type
Threaded - UNEF - Ext
Shell Color
Olive Drab
Contact Size
4#16
Crimp Wire Gauge
20, 18, 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R184S
Zoro #
G307501870
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Termination Method
Crimp
Endbell Type
Threaded - UNEF - Ext
Shell Color
Olive Drab
Crimp Wire Gauge
20, 18, 16
Orientation
Straight
Contacts Supplied
Yes
Contact Material
Copper Alloy
Insert Arrangement
18-4
Mounting Type
Box - Front Mount
Operating Voltage DC
1250
Contact Style
Socket
Operating Voltage AC V RMS Max
900
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Connector Type
Connector Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
Service Rating
D
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Contact Mating Life
500
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015 Type
Sealing
IP67
Contact Plating
Silver
No. of Contacts
4
Grommet & Seals Material
Neoprene
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.