Zoro Homepage

GT 4C 416 SKT RECP BOX

  • Mfr # GTC02R184SB30

  • Zoro # G907501881


product price: $31.15
/ea

Key Features

Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Mounting Type
Box - Front Mount
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R184SB30
Zoro #
G907501881
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Mounting Type
Box - Front Mount
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Service Rating
D
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
Connector Style
Receptacle
Insert Arrangement
18-4
Endbell Type
Threaded - UNEF - Ext
Insert Material
Neoprene
Connector Type
Circular
Orientation
Straight
Shell Material
Aluminum Alloy
Termination Method
Crimp
Contact Style
Socket
Contact Mating Life
500
Contact Plating
Gold
Amperage Rating
13A
Sealing
IP67
Contact Material
Copper Alloy
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
900
Shell Plating
Olive Drab Cadmium
No. of Contacts
4
Crimp Wire Gauge
20, 18, 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.