Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 416 SKT RECP BOX RM

  • Mfr # GTS030184S

  • Zoro # G107501773


product price: $21.79
/ea

Key Features

Contact Mating Life
500
Insert Rotation/Keying
Normal
Mounting Type
Wall - Rear Mount
Termination Method
Crimp
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030184S
Zoro #
G107501773
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Contact Mating Life
500
Insert Rotation/Keying
Normal
Mounting Type
Wall - Rear Mount
Termination Method
Crimp
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Crimp Wire Gauge
20, 18, 16
Contact Style
Socket
Connector Style
Receptacle
Insert Material
Neoprene
Contacts Supplied
Yes
Sealing
Unsealed
Amperage Rating
13A
Service Rating
D
Shell Material
Aluminum Alloy
Operating Voltage DC
1250
Contact Material
Copper Alloy
Connector Type
Connector Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
Insert Arrangement
18-4
Shell Color
Olive Drab
No. of Contacts
4
Operating Voltage AC V RMS Max
900
Specification
MIL-DTL-5015 Type
Endbell Type
None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.