Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 416 SKT RECP

  • Mfr # GTC02R2210S

  • Zoro # G507501557


product price: $27.49
/ea

Key Features

Insert Material
Neoprene
Contact Mating Life
500
Orientation
Straight
Contact Material
Copper Alloy
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R2210S
Zoro #
G507501557
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Insert Material
Neoprene
Contact Mating Life
500
Orientation
Straight
Contact Material
Copper Alloy
Connector Style
Receptacle
Shell Color
Olive Drab
Amperage Rating
13A
Sealing
IP67
Crimp Wire Gauge
20, 18, 16
Operating Voltage DC
1750
Operating Voltage AC V RMS Max
1250
Insert Arrangement
22-10
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount
Contact Plating
Silver
No. of Contacts
4
Service Rating
E
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Socket
Endbell Type
Threaded - UNEF - Ext
Insert Rotation/Keying
Normal
Connector Type
Connector Circular
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Termination Method
Crimp
Contacts Supplied
Yes
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.