Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 416 SKT RECP

  • Mfr # GTC0302210S

  • Zoro # G807501523


product price: $26.85
/ea

Key Features

Contact Style
Socket
Orientation
Straight
Shell Color
Olive Drab
Contact Size
4#16
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302210S
Zoro #
G807501523
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Contact Style
Socket
Orientation
Straight
Shell Color
Olive Drab
Amperage Rating
13A
Contact Plating
Silver
Insert Material
Neoprene
Sealing
Unsealed
No. of Contacts
4
Endbell Type
None
Operating Voltage DC
1750
Mounting Type
Wall - Rear Mount
Contact Material
Copper Alloy
Contacts Supplied
Yes
Connector Style
Receptacle
Crimp Wire Gauge
20, 18, 16
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Insert Arrangement
22-10
Operating Voltage AC V RMS Max
1250
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Connector Type
Circular
Service Rating
E
Shielding
Yes
Termination Method
Crimp
Shell Material
Aluminum Alloy
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.