Zoro Homepage

GT 4C 416 SKT RECP WALL RM

  • Mfr # GTC030184SW

  • Zoro # G407502593


product price: $22.85
/ea

Key Features

Shell Color
Olive Drab
Sealing
Unsealed
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage DC
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030184SW
Zoro #
G407502593
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Shell Color
Olive Drab
Sealing
Unsealed
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage DC
1250
Shell Material
Aluminum Alloy
Crimp Wire Gauge
20, 18, 16
Contacts Supplied
Yes
Connector Style
Receptacle
Orientation
Straight
No. of Contacts
4
Insert Arrangement
18-4
Contact Plating
Silver
Service Rating
D
Mounting Type
Wall - Rear Mount
Contact Style
Socket
Endbell Type
None
Insert Rotation/Keying
W
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Rotation Angle
35
Amperage Rating
13A
Shielding
Yes
Contact Mating Life
500
Connector Type
Circular
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.