
GT 4C 44 PIN PLUG
Mfr # GTC06A3217PX027
Zoro # G507561049
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Amperage Rating
80A
Operating Voltage DC
1250
No. of Contacts
4
Connector Style
Plug
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTC06A3217PX027
Zoro #
G507561049
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#4
Details
Amperage Rating
80A
Operating Voltage DC
1250
No. of Contacts
4
Connector Style
Plug
Mounting Type
Cable
Insert Material
Neoprene
Operating Voltage AC V RMS Max
900
Contact Style
Pin
Insert Arrangement
32-17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.