Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 44 PIN PLUG

  • Mfr # GTS06R3217PW

  • Zoro # G107561104


product price: $96.15
/ea
Free Shipping & Returns

Key Features

Shielding
Yes
Termination Method
Solder
Shell Color
Olive Drab
Specification
MIL-DTL-5015 Type
Insert Arrangement
32-17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06R3217PW
Zoro #
G107561104
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#4

Details

Shielding
Yes
Termination Method
Solder
Shell Color
Olive Drab
Specification
MIL-DTL-5015 Type
Insert Arrangement
32-17
Connector Style
Receptacle
Crimp Wire Gauge
4
Orientation
Straight
Shell Material
Aluminum Alloy
Contact Mating Life
500
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1250
Contact Style
Pin
Endbell Type
Threaded - UNEF - Ext
Sealing
IP67
Insert Rotation/Keying
W
Connector Type
Connector Circular
No. of Contacts
4
Contacts Supplied
Yes
Mounting Type
Box - Front Mount
Amperage Rating
80A
Contact Plating
Silver
Operating Voltage AC V RMS Max
900
Rotation Angle
45
Service Rating
D
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.