Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 44 PIN RECP

  • Mfr # GTC0303217PW

  • Zoro # G607562618


product price: $62.99
/ea

Key Features

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Size
4#4
Shielding
Yes
Sealing
Unsealed
Rotation Angle
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0303217PW
Zoro #
G607562618
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#4

Details

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
Sealing
Unsealed
Rotation Angle
45
No. of Contacts
4
Connector Style
Receptacle
Termination Method
Crimp
Insert Material
Neoprene
Connector Type
Circular
Contact Mating Life
500
Shell Color
Olive Drab
Contact Material
Copper Alloy
Contact Plating
Silver
Insert Rotation/Keying
W
Amperage Rating
80A
Grommet & Seals Material
Neoprene
Insert Arrangement
32-17
Endbell Type
None
Mounting Type
Wall - Rear Mount
Orientation
Straight
Operating Voltage DC
1250
Contact Style
Pin
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Service Rating
D
Crimp Wire Gauge
4
Operating Voltage AC V RMS Max
900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.