Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 44 PIN RECP

  • Mfr # GTC0303217PY

  • Zoro # G707562716


product price: $62.99
/ea

Key Features

Connector Type
Circular
Contact Size
4#4
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Receptacle
Operating Voltage AC V RMS Max
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0303217PY
Zoro #
G707562716
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#4

Details

Connector Type
Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Receptacle
Operating Voltage AC V RMS Max
900
Endbell Type
None
Contact Mating Life
500
Contacts Supplied
Yes
Amperage Rating
80A
Contact Style
Pin
Insert Material
Neoprene
Operating Voltage DC
1250
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Rotation Angle
250
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Contact Material
Copper Alloy
Orientation
Straight
Service Rating
D
Shell Color
Olive Drab
Insert Rotation/Keying
Y
No. of Contacts
4
Mounting Type
Wall - Rear Mount
Termination Method
Crimp
Crimp Wire Gauge
4
Insert Arrangement
32-17
Sealing
Unsealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.