Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 44 PIN RECP

  • Mfr # GTC030A3217P

  • Zoro # G207562711


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Grommet & Seals Material
Neoprene
Shielding
Yes
Service Rating
D
Sealing
Unsealed
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030A3217P
Zoro #
G207562711
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#4

Details

Grommet & Seals Material
Neoprene
Shielding
Yes
Service Rating
D
Sealing
Unsealed
Termination Method
Crimp
Amperage Rating
80A
Endbell Type
Threaded - UNEF - Ext
Contact Plating
Silver
Mounting Type
Wall - Rear Mount
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Contact Style
Pin
Operating Voltage AC V RMS Max
900
No. of Contacts
4
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
4
Insert Material
Neoprene
Connector Type
Circular
Orientation
Straight
Shell Color
Olive Drab
Operating Voltage DC
1250
Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Arrangement
32-17
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.