Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 44 PIN RECP

  • Mfr # GTS02R3217P

  • Zoro # G107562668


product price: $60.99
/ea

Key Features

Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Contact Mating Life
500
Termination Method
Solder
Connector Type
Connector Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS02R3217P
Zoro #
G107562668
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#4

Details

Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Contact Mating Life
500
Termination Method
Solder
Connector Type
Connector Circular
Insert Arrangement
32-17
Insert Material
Neoprene
Operating Voltage DC
1250
No. of Contacts
4
Amperage Rating
80A
Crimp Wire Gauge
4
Operating Voltage AC V RMS Max
900
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Specification
MIL-DTL-5015 Type
Contact Plating
Silver
Endbell Type
Threaded - UNEF - Ext
Shell Color
Olive Drab
Shielding
Yes
Sealing
IP67
Mounting Type
Box - Front Mount
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Service Rating
D
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contacts Supplied
Yes
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.