Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 44 PIN RECP

  • Mfr # GTS0303217P

  • Zoro # G207562704


product price: $62.99
/ea

Key Features

Contact Plating
Silver
Connector Style
Receptacle
Connector Type
Connector Circular
Amperage Rating
80A
Endbell Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0303217P
Zoro #
G207562704
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#4

Details

Contact Plating
Silver
Connector Style
Receptacle
Connector Type
Connector Circular
Amperage Rating
80A
Endbell Type
None
Service Rating
D
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Pin
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Operating Voltage DC
1250
Shell Color
Olive Drab
Specification
MIL-DTL-5015 Type
Insert Arrangement
32-17
Operating Voltage AC V RMS Max
900
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Shielding
Yes
Contacts Supplied
Yes
Crimp Wire Gauge
4
Termination Method
Solder
Insert Material
Neoprene
Mounting Type
Wall - Rear Mount
Sealing
Unsealed
No. of Contacts
4
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.