Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 44 PIN RECP

  • Mfr # GTS030A3217P

  • Zoro # G407562474


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Contact Plating
Silver
Contacts Supplied
Yes
Orientation
Straight
Amperage Rating
80A
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030A3217P
Zoro #
G407562474
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#4

Details

Contact Plating
Silver
Contacts Supplied
Yes
Orientation
Straight
Amperage Rating
80A
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
No. of Contacts
4
Operating Voltage DC
1250
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage AC V RMS Max
900
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Mounting Type
Wall - Rear Mount
Connector Style
Receptacle
Contact Material
Copper Alloy
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Shielding
Yes
Contact Style
Pin
Insert Material
Neoprene
Sealing
Unsealed
Crimp Wire Gauge
4
Insert Arrangement
32-17
Termination Method
Solder
Service Rating
D
Contact Mating Life
500
Endbell Type
Threaded - UNEF - Ext

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.