
GT 4C 44 SKT PLUG 027
Mfr # GTS06A3217S027
Zoro # G007514095
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Contact Style
Pin
No. of Contacts
35
Insert Material
Neoprene
Operating Voltage AC V RMS Max
200(A,B,H,J) 500(all others)
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTS06A3217S027
Zoro #
G007514095
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
28#16, 7#12
Details
Contact Style
Pin
No. of Contacts
35
Insert Material
Neoprene
Operating Voltage AC V RMS Max
200(A,B,H,J) 500(all others)
Mounting Type
Cable
Connector Style
Plug
Operating Voltage DC
1250
Insert Arrangement
32-17
Amperage Rating
13A & 23A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.