Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 44 SKT PLUG

  • Mfr # GTC063217S

  • Zoro # G407513049


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
Normal
Contact Plating
Silver
Contacts Supplied
Yes
Contact Mating Life
500
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC063217S
Zoro #
G407513049
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#16, 7#12

Details

Insert Rotation/Keying
Normal
Contact Plating
Silver
Contacts Supplied
Yes
Contact Mating Life
500
Shell Color
Olive Drab
Termination Method
Crimp
Contact Style
Pin
Mounting Type
Cable
No. of Contacts
35
Insert Material
Neoprene
Service Rating
D
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Orientation
Straight
Shell Material
Aluminum Alloy
Endbell Type
None
Grommet & Seals Material
Neoprene
Connector Style
Plug
Operating Voltage AC V RMS Max
200(A,B,H,J) 500(all others)
Operating Voltage DC
1250
Sealing
Unsealed
Contact Material
Copper Alloy
Crimp Wire Gauge
4
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Arrangement
32-17
Connector Type
Circular
Amperage Rating
13A & 23A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.