Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 44 SKT RECP

  • Mfr # GTC02R3217S

  • Zoro # G807506467


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Service Rating
D
Endbell Type
Threaded - UNEF - Ext
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Arrangement
32-17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R3217S
Zoro #
G807506467
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#16, 7#12

Details

Service Rating
D
Endbell Type
Threaded - UNEF - Ext
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Arrangement
32-17
Contact Material
Copper Alloy
Specification
MIL-DTL-5015 Type
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Termination Method
Crimp
Sealing
IP67
Insert Material
Neoprene
Contacts Supplied
Yes
Shielding
Yes
Orientation
Straight
No. of Contacts
35
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Operating Voltage DC
1250
Connector Style
Receptacle
Contact Mating Life
500
Mounting Type
Box - Front Mount
Grommet & Seals Material
Neoprene
Connector Type
Connector Circular
Crimp Wire Gauge
4
Operating Voltage AC V RMS Max
200(A,B,H,J) 500(all others)
Amperage Rating
13A & 23A
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.