Zoro Homepage

GT 4C 44 SKT RECP

  • Mfr # GTC02R3217S023

  • Zoro # G407506577


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Endbell Type
Threaded - UNEF - Ext
Mounting Type
Box - Front Mount
Amperage Rating
13A & 23A
Orientation
Straight
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R3217S023
Zoro #
G407506577
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#16, 7#12

Details

Endbell Type
Threaded - UNEF - Ext
Mounting Type
Box - Front Mount
Amperage Rating
13A & 23A
Orientation
Straight
Shell Material
Aluminum Alloy
No. of Contacts
35
Grommet & Seals Material
Neoprene
Shell Color
Silver
Operating Voltage AC V RMS Max
200(A,B,H,J) 500(all others)
Contact Style
Pin
Connector Style
Receptacle
Insert Material
Neoprene
Contact Plating
Silver
Service Rating
D
Shielding
Yes
Crimp Wire Gauge
4
Operating Voltage DC
1250
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Contact Material
Copper Alloy
Sealing
IP67
Contact Mating Life
500
Insert Arrangement
32-17
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Plating
Electroless Nickel
Termination Method
Crimp
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.